APP CMLEDW152D5BH CMLED,150W,D5,BH

Item #: 0390900

Cat #: CMLEDW152D5BH

UPC: 781381416399

$ 4353.44 EA
Company wide:
0 in stock
APP CMLEDW152D5BH CMLED/150W/

Overview

APP CMLEDW152D5BH CMLED/150W/
Also known as: 781381416399, CMLEDW152D5BH, APPCMLEDW152D5BH

Specifications

Wattage: 45
Lumens: 5400
Mounting: Wall
Light Technology: LED
Volts AC: 347 - 480
Wattage: 45
Mounting: Wall
Volts AC: 347 - 480
Lumens: 5400
Light Technology: LED