APP CMLEDW103G5BUGF CMLED,100W,G5,B

Item #: 0390899

Cat #: CMLEDW103G5BUGF

UPC: 781381416382

$ 4311.04 EA
Company wide:
0 in stock
APP CMLEDW103G5BUGF CMLED/100

Overview

APP CMLEDW103G5BUGF CMLED/100
Also known as: 781381416382, CMLEDW103G5BUGF, APPCMLEDW103G5BUGF

Specifications

Lumens: 3700
Wattage: 30
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 3700
Mounting: Wall
Volts AC Range: 120 - 277
Wattage: 30
Light Technology: LED