APP CMLEDW103G5BUGC CMLED,100W,G5,B

Item #: 0390898

Cat #: CMLEDW103G5BUGC

UPC: 781381416368

$ 4565.46 EA
Company wide:
0 in stock
APP CMLEDW103G5BUGC CMLED/100

Overview

APP CMLEDW103G5BUGC CMLED/100
Also known as: 781381416368, CMLEDW103G5BUGC, APPCMLEDW103G5BUGC

Specifications

Lumens: 3700
Wattage: 30
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 3700
Mounting: Wall
Volts AC Range: 120 - 277
Wattage: 30
Light Technology: LED