CMLED 100W G5 BU 1 WALL W G

Item #: 0390896

Cat #: CMLEDW103G5BUG

UPC: 781381416351

$ 4247.47 EA
Company wide:
0 in stock
CMLED 100W G5 BU 1 WALL W G

Overview

CMLED 100W G5 BU 1 WALL W G
Also known as: 781381416351, CMLEDW103G5BUG, APPCMLEDW103G5BUG

Specifications

Lumens: 3700
Wattage: 30
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 3700
Mounting: Wall
Volts AC Range: 120 - 277
Wattage: 30
Light Technology: LED