APP CMLEDW103G5BUF CMLED,100W,G5,BU

Item #: 0390894

Cat #: CMLEDW103G5BUF

UPC: 781381416344

$ 4258.05 EA
Company wide:
0 in stock
APP CMLEDW103G5BUF CMLED/100W

Overview

APP CMLEDW103G5BUF CMLED/100W
Also known as: 781381416344, CMLEDW103G5BUF, APPCMLEDW103G5BUF

Specifications

Lumens: 3700
Wattage: 30
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 3700
Mounting: Wall
Volts AC Range: 120 - 277
Wattage: 30
Light Technology: LED