APP CMLEDW103G5BUC CMLED,100W,G5,BU

Item #: 0390892

Cat #: CMLEDW103G5BUC

UPC: 781381416320

$ 4512.46 EA
Company wide:
0 in stock
APP CMLEDW103G5BUC CMLED/100W

Overview

APP CMLEDW103G5BUC CMLED/100W
Also known as: 781381416320, CMLEDW103G5BUC, APPCMLEDW103G5BUC

Specifications

Lumens: 3700
Wattage: 30
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 3700
Mounting: Wall
Volts AC Range: 120 - 277
Wattage: 30
Light Technology: LED