APP CMLEDW103G5BU CMLED,100W,G5,BU

Item #: 0390891

Cat #: CMLEDW103G5BU

UPC: 781381416313

$ 4194.44 EA
Company wide:
0 in stock
APP CMLEDW103G5BU CMLED/100W/

Overview

APP CMLEDW103G5BU CMLED/100W/
Also known as: 781381416313, CMLEDW103G5BU, APPCMLEDW103G5BU

Specifications

Lumens: 3700
Wattage: 30
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 3700
Mounting: Wall
Volts AC Range: 120 - 277
Wattage: 30
Light Technology: LED