APP CMLEDW103G5BHGF CMLED,100W,G5,B

Item #: 0390890

Cat #: CMLEDW103G5BHGF

UPC: 781381416306

$ 4311.04 EA
Company wide:
0 in stock
APP CMLEDW103G5BHGF CMLED/100

Overview

APP CMLEDW103G5BHGF CMLED/100
Also known as: 781381416306, CMLEDW103G5BHGF, APPCMLEDW103G5BHGF

Specifications

Lumens: 3700
Wattage: 30
Mounting: Wall
Light Technology: LED
Volts AC: 347 - 480
Lumens: 3700
Mounting: Wall
Volts AC: 347 - 480
Wattage: 30
Light Technology: LED