APP CMLEDW103G5BHGC CMLED,100W,G5,B

Item #: 0390889

Cat #: CMLEDW103G5BHGC

UPC: 781381416283

$ 4565.46 EA
Company wide:
0 in stock
APP CMLEDW103G5BHGC CMLED/100

Overview

APP CMLEDW103G5BHGC CMLED/100
Also known as: 781381416283, CMLEDW103G5BHGC, APPCMLEDW103G5BHGC

Specifications

Lumens: 3700
Wattage: 30
Mounting: Wall
Light Technology: LED
Volts AC: 347 - 480
Lumens: 3700
Mounting: Wall
Volts AC: 347 - 480
Wattage: 30
Light Technology: LED