APP CMLEDW103G5BHC CMLED,100W,G5,BH

Item #: 0390883

Cat #: CMLEDW103G5BHC

UPC: 781381416245

$ 4512.46 EA
Company wide:
0 in stock
APP CMLEDW103G5BHC CMLED/100W

Overview

APP CMLEDW103G5BHC CMLED/100W
Also known as: 781381416245, CMLEDW103G5BHC, APPCMLEDW103G5BHC

Specifications

Lumens: 3700
Wattage: 30
Mounting: Wall
Light Technology: LED
Volts AC: 347 - 480
Lumens: 3700
Mounting: Wall
Volts AC: 347 - 480
Wattage: 30
Light Technology: LED