APP CMLEDW103G5BH CMLED,100W,G5,BH

Item #: 0390882

Cat #: CMLEDW103G5BH

UPC: 781381416238

$ 4194.44 EA
Company wide:
0 in stock
APP CMLEDW103G5BH CMLED/100W/

Overview

APP CMLEDW103G5BH CMLED/100W/
Also known as: 781381416238, CMLEDW103G5BH, APPCMLEDW103G5BH

Specifications

Lumens: 3700
Wattage: 30
Mounting: Wall
Light Technology: LED
Volts AC: 347 - 480
Lumens: 3700
Mounting: Wall
Volts AC: 347 - 480
Wattage: 30
Light Technology: LED