APP CMLEDW103D5BUGF CMLED,100W,D5,B

Item #: 0390881

Cat #: CMLEDW103D5BUGF

UPC: 781381416221

$ 4311.04 EA
Company wide:
0 in stock
APP CMLEDW103D5BUGF CMLED/100

Overview

APP CMLEDW103D5BUGF CMLED/100
Also known as: 781381416221, CMLEDW103D5BUGF, APPCMLEDW103D5BUGF

Specifications

Lumens: 3700
Wattage: 30
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 3700
Mounting: Wall
Volts AC Range: 120 - 277
Wattage: 30
Light Technology: LED