APP CMLEDW103D5BUG CMLED,100W,D5,BU

Item #: 0390879

Cat #: CMLEDW103D5BUG

UPC: 781381416191

$ 4247.47 EA
Company wide:
0 in stock
APP CMLEDW103D5BUG CMLED/100W

Overview

APP CMLEDW103D5BUG CMLED/100W
Also known as: 781381416191, CMLEDW103D5BUG, APPCMLEDW103D5BUG

Specifications

Lumens: 3700
Wattage: 30
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 3700
Mounting: Wall
Volts AC Range: 120 - 277
Wattage: 30
Light Technology: LED