APP CMLEDW103D5BUCF CMLED,100W,D5,B

Item #: 0390877

Cat #: CMLEDW103D5BUCF

UPC: 781381416177

$ 4576.02 EA
Company wide:
0 in stock
APP CMLEDW103D5BUCF CMLED/100

Overview

APP CMLEDW103D5BUCF CMLED/100
Also known as: 781381416177, CMLEDW103D5BUCF, APPCMLEDW103D5BUCF

Specifications

Lumens: 3700
Wattage: 30
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 3700
Mounting: Wall
Volts AC Range: 120 - 277
Wattage: 30
Light Technology: LED