APP CMLEDW103D5BU CMLED,100W,D5,BU

Item #: 0390875

Cat #: CMLEDW103D5BU

UPC: 781381416153

$ 4194.44 EA
Company wide:
0 in stock
APP CMLEDW103D5BU CMLED/100W/

Overview

APP CMLEDW103D5BU CMLED/100W/
Also known as: 781381416153, CMLEDW103D5BU, APPCMLEDW103D5BU

Specifications

Lumens: 3700
Wattage: 30
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 3700
Mounting: Wall
Volts AC Range: 120 - 277
Wattage: 30
Light Technology: LED