APP CMLEDW103D5BHGF CMLED,100W,D5,B

Item #: 0390873

Cat #: CMLEDW103D5BHGF

UPC: 781381416146

$ 4311.04 EA
Company wide:
0 in stock
APP CMLEDW103D5BHGF CMLED/100

Overview

APP CMLEDW103D5BHGF CMLED/100
Also known as: 781381416146, CMLEDW103D5BHGF, APPCMLEDW103D5BHGF

Specifications

Lumens: 3700
Wattage: 30
Mounting: Wall
Light Technology: LED
Volts AC: 347 - 480
Lumens: 3700
Mounting: Wall
Volts AC: 347 - 480
Wattage: 30
Light Technology: LED