APP CMLEDW103D5BHGC CMLED,100W,D5,B

Item #: 0390872

Cat #: CMLEDW103D5BHGC

UPC: 781381416122

$ 4565.46 EA
Company wide:
0 in stock
APP CMLEDW103D5BHGC CMLED/100

Overview

APP CMLEDW103D5BHGC CMLED/100
Also known as: 781381416122, CMLEDW103D5BHGC, APPCMLEDW103D5BHGC

Specifications

Lumens: 3700
Wattage: 30
Mounting: Wall
Light Technology: LED
Volts AC: 347 - 480
Lumens: 3700
Mounting: Wall
Volts AC: 347 - 480
Wattage: 30
Light Technology: LED