APP CMLEDW103D5BH CMLED,100W,D5,BH

Item #: 0390863

Cat #: CMLEDW103D5BH

UPC: 781381416078

$ 4194.44 EA
Company wide:
0 in stock
APP CMLEDW103D5BH CMLED/100W/

Overview

APP CMLEDW103D5BH CMLED/100W/
Also known as: 781381416078, CMLEDW103D5BH, APPCMLEDW103D5BH

Specifications

Lumens: 3700
Wattage: 30
Mounting: Wall
Light Technology: LED
Volts AC: 347 - 480
Lumens: 3700
Mounting: Wall
Volts AC: 347 - 480
Wattage: 30
Light Technology: LED