APP CMLEDW102G5BUGC CMLED,100W,G5,B

Item #: 0390859

Cat #: CMLEDW102G5BUGC

UPC: 781381416047

$ 4565.46 EA
Company wide:
0 in stock
APP CMLEDW102G5BUGC CMLED/100

Overview

APP CMLEDW102G5BUGC CMLED/100
Also known as: 781381416047, CMLEDW102G5BUGC, APPCMLEDW102G5BUGC

Specifications

Lumens: 3700
Wattage: 30
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 3700
Mounting: Wall
Volts AC Range: 120 - 277
Wattage: 30
Light Technology: LED