APP CMLEDW102G5BUG CMLED,100W,G5,BU

Item #: 0390858

Cat #: CMLEDW102G5BUG

UPC: 781381416030

$ 4247.47 EA
Company wide:
0 in stock
APP CMLEDW102G5BUG CMLED/100W

Overview

APP CMLEDW102G5BUG CMLED/100W
Also known as: 781381416030, CMLEDW102G5BUG, APPCMLEDW102G5BUG

Specifications

Lumens: 3700
Wattage: 30
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 3700
Mounting: Wall
Volts AC Range: 120 - 277
Wattage: 30
Light Technology: LED