18" Maximum Support Bracket

Item #: 0390856
Cat #: WA18SBS
UPC:
$ 67.99 EA
Company wide:
0 in stock
Documents & Guides
18" Maximum Support Bracket

Overview

18" Maximum Support Bracket
Also known as: WA18SBS, WILWA18SBS

Specifications

Type: Standoff, Crescent Base
Length: 18 in
Type: Standoff, Crescent Base
Length: 18 in

Customer Reviews

No reviews for this product
(0)