APP CMLEDW102G5BUF CMLED,100W,G5,BU

Item #: 0390855

Cat #: CMLEDW102G5BUF

UPC: 781381416023

$ 4258.05 EA
Company wide:
0 in stock
APP CMLEDW102G5BUF CMLED/100W

Overview

APP CMLEDW102G5BUF CMLED/100W
Also known as: 781381416023, CMLEDW102G5BUF, APPCMLEDW102G5BUF

Specifications

Lumens: 3700
Wattage: 30
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 3700
Mounting: Wall
Volts AC Range: 120 - 277
Wattage: 30
Light Technology: LED