APP CMLEDW102G5BUCF CMLED,100W,G5,B

Item #: 0390854

Cat #: CMLEDW102G5BUCF

UPC: 781381416016

$ 4576.02 EA
Company wide:
0 in stock
APP CMLEDW102G5BUCF CMLED/100

Overview

APP CMLEDW102G5BUCF CMLED/100
Also known as: 781381416016, CMLEDW102G5BUCF, APPCMLEDW102G5BUCF

Specifications

Lumens: 3700
Wattage: 30
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 3700
Mounting: Wall
Volts AC Range: 120 - 277
Wattage: 30
Light Technology: LED