APP CMLEDW102G5BU CMLED,100W,G5,BU

Item #: 0390852

Cat #: CMLEDW102G5BU

UPC: 781381415996

$ 4194.44 EA
Company wide:
0 in stock
APP CMLEDW102G5BU CMLED/100W/

Overview

APP CMLEDW102G5BU CMLED/100W/
Also known as: 781381415996, CMLEDW102G5BU, APPCMLEDW102G5BU

Specifications

Lumens: 3700
Wattage: 30
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 3700
Mounting: Wall
Volts AC Range: 120 - 277
Wattage: 30
Light Technology: LED