APP CMLEDW102G5BHGF CMLED,100W,G5,B

Item #: 0390851

Cat #: CMLEDW102G5BHGF

UPC: 781381415989

$ 4311.04 EA
Company wide:
0 in stock
APP CMLEDW102G5BHGF CMLED/100

Overview

APP CMLEDW102G5BHGF CMLED/100
Also known as: 781381415989, CMLEDW102G5BHGF, APPCMLEDW102G5BHGF

Specifications

Lumens: 3700
Wattage: 30
Mounting: Wall
Light Technology: LED
Volts AC: 347 - 480
Lumens: 3700
Mounting: Wall
Volts AC: 347 - 480
Wattage: 30
Light Technology: LED