APP CMLEDW102G5BHF CMLED,100W,G5,BH

Item #: 0390845

Cat #: CMLEDW102G5BHF

UPC: 781381415941

$ 4258.05 EA
Company wide:
0 in stock
APP CMLEDW102G5BHF CMLED/100W

Overview

APP CMLEDW102G5BHF CMLED/100W
Also known as: 781381415941, CMLEDW102G5BHF, APPCMLEDW102G5BHF

Specifications

Lumens: 3700
Wattage: 30
Mounting: Wall
Light Technology: LED
Volts AC: 347 - 480
Lumens: 3700
Mounting: Wall
Volts AC: 347 - 480
Wattage: 30
Light Technology: LED