APP CMLEDW102G5BHCF CMLED,100W,G5,B

Item #: 0390844

Cat #: CMLEDW102G5BHCF

UPC: 781381415934

$ 4576.02 EA
Company wide:
0 in stock
APP CMLEDW102G5BHCF CMLED/100

Overview

APP CMLEDW102G5BHCF CMLED/100
Also known as: 781381415934, CMLEDW102G5BHCF, APPCMLEDW102G5BHCF

Specifications

Lumens: 3700
Wattage: 30
Mounting: Wall
Light Technology: LED
Volts AC: 347 - 480
Lumens: 3700
Mounting: Wall
Volts AC: 347 - 480
Wattage: 30
Light Technology: LED