APP CMLEDW102G5BH CMLED,100W,G5,BH

Item #: 0390842

Cat #: CMLEDW102G5BH

UPC: 781381415910

$ 4194.44 EA
Company wide:
0 in stock
APP CMLEDW102G5BH CMLED/100W/

Overview

APP CMLEDW102G5BH CMLED/100W/
Also known as: 781381415910, CMLEDW102G5BH, APPCMLEDW102G5BH

Specifications

Lumens: 3700
Wattage: 30
Mounting: Wall
Light Technology: LED
Volts AC: 347 - 480
Lumens: 3700
Mounting: Wall
Volts AC: 347 - 480
Wattage: 30
Light Technology: LED