APP CMLEDW102D5BUGC CMLED,100W,D5,B

Item #: 0390840

Cat #: CMLEDW102D5BUGC

UPC: 781381415880

$ 4565.46 EA
Company wide:
0 in stock
APP CMLEDW102D5BUGC CMLED/100

Overview

APP CMLEDW102D5BUGC CMLED/100
Also known as: 781381415880, CMLEDW102D5BUGC, APPCMLEDW102D5BUGC

Specifications

Lumens: 3700
Wattage: 30
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 3700
Mounting: Wall
Volts AC Range: 120 - 277
Wattage: 30
Light Technology: LED