APP CMLEDW102D5BUF CMLED,100W,D5,BU

Item #: 0390838

Cat #: CMLEDW102D5BUF

UPC: 781381415866

$ 4258.05 EA
Company wide:
0 in stock
APP CMLEDW102D5BUF CMLED/100W

Overview

APP CMLEDW102D5BUF CMLED/100W
Also known as: 781381415866, CMLEDW102D5BUF, APPCMLEDW102D5BUF

Specifications

Lumens: 3700
Wattage: 30
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 3700
Mounting: Wall
Volts AC Range: 120 - 277
Wattage: 30
Light Technology: LED