APP CMLEDW102D5BUC CMLED,100W,D5,BU

Item #: 0390836

Cat #: CMLEDW102D5BUC

UPC: 781381415842

$ 4512.46 EA
Company wide:
0 in stock
APP CMLEDW102D5BUC CMLED/100W

Overview

APP CMLEDW102D5BUC CMLED/100W
Also known as: 781381415842, CMLEDW102D5BUC, APPCMLEDW102D5BUC

Specifications

Lumens: 3700
Wattage: 30
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 3700
Mounting: Wall
Volts AC Range: 120 - 277
Wattage: 30
Light Technology: LED