APP CMLEDW102D5BHGF CMLED,100W,D5,B

Item #: 0390833

Cat #: CMLEDW102D5BHGF

UPC: 781381415828

$ 4311.04 EA
Company wide:
0 in stock
APP CMLEDW102D5BHGF CMLED/100

Overview

APP CMLEDW102D5BHGF CMLED/100
Also known as: 781381415828, CMLEDW102D5BHGF, APPCMLEDW102D5BHGF

Specifications

Lumens: 3700
Wattage: 30
Mounting: Wall
Light Technology: LED
Volts AC: 347 - 480
Lumens: 3700
Mounting: Wall
Volts AC: 347 - 480
Wattage: 30
Light Technology: LED