APP CMLEDW102D5BHGC CMLED,100W,D5,B

Item #: 0390832

Cat #: CMLEDW102D5BHGC

UPC: 781381415804

$ 4565.46 EA
Company wide:
0 in stock
APP CMLEDW102D5BHGC CMLED/100

Overview

APP CMLEDW102D5BHGC CMLED/100
Also known as: 781381415804, CMLEDW102D5BHGC, APPCMLEDW102D5BHGC

Specifications

Lumens: 3700
Wattage: 30
Mounting: Wall
Light Technology: LED
Volts AC: 347 - 480
Lumens: 3700
Mounting: Wall
Volts AC: 347 - 480
Wattage: 30
Light Technology: LED