APP CMLEDW102D5BHG CMLED,100W,D5,BH

Item #: 0390830

Cat #: CMLEDW102D5BHG

UPC: 781381415798

$ 4247.47 EA
Company wide:
0 in stock
APP CMLEDW102D5BHG CMLED/100W

Overview

APP CMLEDW102D5BHG CMLED/100W
Also known as: 781381415798, CMLEDW102D5BHG, APPCMLEDW102D5BHG

Specifications

Lumens: 3700
Wattage: 30
Mounting: Wall
Light Technology: LED
Volts AC: 347 - 480
Lumens: 3700
Mounting: Wall
Volts AC: 347 - 480
Wattage: 30
Light Technology: LED