APP CMLEDW102D5BH CMLED,100W,D5,BH

Item #: 0390826

Cat #: CMLEDW102D5BH

UPC: 781381415750

$ 4194.44 EA
Company wide:
0 in stock
APP CMLEDW102D5BH CMLED/100W/

Overview

APP CMLEDW102D5BH CMLED/100W/
Also known as: 781381415750, CMLEDW102D5BH, APPCMLEDW102D5BH

Specifications

Lumens: 3700
Wattage: 30
Mounting: Wall
Light Technology: LED
Volts AC: 347 - 480
Lumens: 3700
Mounting: Wall
Volts AC: 347 - 480
Wattage: 30
Light Technology: LED