1-Gang Single Rcpt Wallplate, (1) 1.406" Hole, AL Thermoset

Item #: 0390825

Cat #: 82004

UPC: 078477986387

Company wide:
0 in stock
Documents & Guides
1-Gang, (1) 1.406 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoset, Device Mount - Color/Finish: Almond.

Overview

1-Gang, (1) 1.406 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoset, Device Mount - Color/Finish: Almond.
Also known as: 078477986387, 82004, LEV82004

Specifications

Mounting: Device
Size: Standard
Material: Plastic
Gangs: 1
Color: Almond
Type: Single Receptacle
Mounting: Device
Material: Plastic
Color: Almond
Size: Standard
Gangs: 1
Type: Single Receptacle