Tpp Ivry Comm 15ft.

Item #: 0390824

Cat #: 30TC-415V

UPC: 786776541724

$ 753.98 EA
Company wide:
0 in stock

Overview

W-mold 30tc415v Blank Steel P ole
Also known as: 786776541724, 30TC-415V, WMD30TC415V

Specifications

Color: Ivory
Length: 15 ft
Material: Aluminum
Color: Ivory
Material: Aluminum
Length: 15 ft