12 X 12 N12 Collar - Opaque

Item #: 0390807

Cat #: NH1212C

UPC: 034481016458

$ 300.00 EA
Company wide:
0 in stock
Documents & Guides
Polycarbonate Opaque Hidden-hinge Enclosure Collar, 12" X 12".

Overview

Polycarbonate Opaque Hidden-hinge Enclosure Collar, 12" X 12".

Opaque polycarbonate collar for speaker. 12 inches x 12 inches.

Also known as: 034481016458, NH1212C, CARNH1212C

Specifications

Material: Polycarbonate
Material: Polycarbonate