
Light Gray Narrow Finger Wire Duct, 2-1/4" W x 3" D x 6' Long, Order of 6' = 1 Piece of Duct
Item #: 0390782
Cat #: T1E-2230G
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
Wiring Duct, Narrow Finger, 60 x 80 mm x 2 m WxHxL (2-1/4 x 3 x 78-3/4 in), Grey, Open Slot, Rigid PVC, w/Cover, Nominal 6 ft Lengths per Each for Packaging & Pricing
Overview
Wiring Duct, Narrow Finger, 60 x 80 mm x 2 m WxHxL (2-1/4 x 3 x 78-3/4 in), Grey, Open Slot, Rigid PVC, w/Cover, Nominal 6 ft Lengths per Each for Packaging & Pricing
Also known as: T1E-2230G, IBOT1E2230G
Specifications
| Width: | 2 1/4 in |
| Color: | Light Gray |
| Depth: | 3 in |
| Length: | 6 ft |
| Width: | 2 1/4 in |
| Depth: | 3 in |
| Color: | Light Gray |
| Length: | 6 ft |