Inductive Proximity Sensor, Premium +, 12mm, 10-50VDC, Shielded

Item #: 0390770

Cat #: E57LAL12T110SD

UPC: 782113605081

$ 352.13 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Shielded, End Sensing Surface, 2 mm (0.08 Inch) Sensing Range, 3 Wire, 10 - 50 Volt DC, 12 mm Diameter, Nickel Brass, Threaded Barrel, 4-Pin DC Micro Connector, Normally Open Npn Output

Overview

Inductive Proximity Sensor, Tubular, Shielded, End Sensing Surface, 2 mm (0.08 Inch) Sensing Range, 3 Wire, 10 - 50 Volt DC, 12 mm Diameter, Nickel Brass, Threaded Barrel, 4-Pin DC Micro Connector, Normally Open Npn Output
Also known as: 782113605081, E57LAL12T110SD, CUTE57LAL12T110SD

Specifications

Type: Inductive Proximity Sensor, Shielded
Mounting: Panel
Poles: 1
Diameter: 12 mm
Range: 2 mm
Volts DC Range: 10 - 50
Type: Inductive Proximity Sensor, Shielded
Poles: 1
Range: 2 mm
Mounting: Panel
Diameter: 12 mm
Volts DC Range: 10 - 50