6" Insulated Ceiling Recessed Housing Ic 120v Line Voltage

Item #: 0390747

Cat #: EI700

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
6" Insulated Ceiling Recessed Housing Ic 120v Line Voltage

Overview

6" Insulated Ceiling Recessed Housing Ic 120v Line Voltage
Also known as: EI700, APREI700

Specifications

Volts AC: 120
Diameter: 6 in
Type: IC Housing
Volts AC: 120
Type: IC Housing
Diameter: 6 in