Solid Wall Wiring Duct, 1", NA, Gray

Item #: 0390729

Cat #: 181-11002

UPC: 089306295365

$ 3.90 FT
Company wide:
0 in stock
Documents & Guides
Solid Wall Wiring Duct, 1" x 1", Non-Adhesive, PVC, Gray, 120ft/Carton

Overview

Solid Wall Wiring Duct, 1" x 1", Non-Adhesive, PVC, Gray, 120ft/Carton
Also known as: 089306295365, 181-11002, TYNSD1X1G4

Specifications

Width: 1 in
Color: Gray
Height: 1 in
Material: PVC
Length: 6 ft
Width: 1 in
Height: 1 in
Length: 6 ft
Color: Gray
Material: PVC