50VA CONT TXFR KIT 240/480-24V

Item #: 0390703

Cat #: C341AS

UPC: 786680000546

Company wide:
0 in stock
Documents & Guides
Enclosed Control Accessory, Control transformer kit, 50 VA, Primary 240/480V, Secondary 24V at 60 Hz

Overview

Enclosed Control Accessory, Control transformer kit, 50 VA, Primary 240/480V, Secondary 24V at 60 Hz

Fill

Also known as: 786680000546, C341AS, CUTC341AS

Specifications

Volt Amps: 50
Phase: 1
Secondary Voltage: 120
Primary Voltage: 240/480
Volt Amps: 50
Secondary Voltage: 120
Phase: 1
Primary Voltage: 240/480