APP CMLEDS354D5BHG CMLED,350W,D5,BH

Item #: 0390687

Cat #: CMLEDS354D5BHG

UPC: 781381414517

$ 5967.48 EA
Company wide:
0 in stock
APP CMLEDS354D5BHG CMLED/350W

Overview

APP CMLEDS354D5BHG CMLED/350W
Also known as: 781381414517, CMLEDS354D5BHG, APPCMLEDS354D5BHG

Specifications

Mounting: Stanchion
Wattage: 91
Lumens: 11600
Light Technology: LED
Volts AC: 347 - 480
Mounting: Stanchion
Lumens: 11600
Volts AC: 347 - 480
Wattage: 91
Light Technology: LED