Pushbutton Enclosures Type 12, 2PBx22.5mm, Gray, Steel

Item #: 0390600

Cat #: E2PBG

UPC: 783510589905

$ 147.32 EA
Company wide:
0 in stock
Pre-cut pushbutton enclosures house and protect push buttons, lights and switches. This Pushbutton Enclosures Type 12, E2PBG item measures 2PBx22.5mm with a material of Steel colored Gray.

Overview

Pre-cut pushbutton enclosures house and protect push buttons, lights and switches. This Pushbutton Enclosures Type 12, E2PBG item measures 2PBx22.5mm with a material of Steel colored Gray.

nVent HOFFMAN HOFE2PBG pushbutton enclosures are designed to hold 30.5-MM or 22.5-MM pushbuttons and switches.

Also known as: 783510589905, E2PBG, HOFE2PBG

Features & Benefits

  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Bonding provision on cover
  • Grounding stud on body
  • Oil-resistant gasket
  • Factory stamped 4-way pushbutton holes
  • Enclosures with more than one column of pushbutton holes have internal detachable hinge to hold cover open during wiring
  • External welded-on mounting brackets for easy installation
  • 30.5-mm or 22.5-mm size holes

Specifications

Size: 22.5 mm
Type: Enclosure, 2 Element
Mounting: Surface
Color: Gray
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Material: Steel
Size: 22.5 mm
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Type: Enclosure, 2 Element
Color: Gray
Material: Steel