10 AWG MTW, Green, 2500'

Item #: 0390591

Cat #: 10MTWSTRGREX2500

UPC: 029892258726

$ 1.11 FT
Company wide:
0 in stock
Documents & Guides
No Documents Available
10 AWG, MTW, 30-Strand, Copper Wire, Green, 600V, Machine Tool Wire, 2500' Reel.

Overview

10 AWG, MTW, 30-Strand, Copper Wire, Green, 600V, Machine Tool Wire, 2500' Reel.
Also known as: 029892258726, 10MTWSTRGREX2500

Specifications

Gauge: 10 AWG
Color: Green
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10 AWG
Material: Copper
Conductors: 1
Color: Green
Volts AC: 600
Stranding: Stranded