10 AWG MTW, Orange, 2500'

Item #: 0390589

Cat #: 10MTWSTRORAX2500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
10 AWG, MTW, 30-Strand, Copper Wire, Orange, 600V, Machine Tool Wire, 2500' Reel.

Overview

10 AWG, MTW, 30-Strand, Copper Wire, Orange, 600V, Machine Tool Wire, 2500' Reel.
Also known as: 10MTWSTRORAX2500

Specifications

Gauge: 10 AWG
Color: Orange
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10 AWG
Material: Copper
Conductors: 1
Color: Orange
Volts AC: 600
Stranding: Stranded