10 AWG MTW, Brown, 2500'

Item #: 0390586

Cat #: 10MTWSTRBROX2500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
10 AWG, MTW, 30-Strand, Copper Wire, Brown, 600V, Machine Tool Wire, 2500' Reel.

Overview

10 AWG, MTW, 30-Strand, Copper Wire, Brown, 600V, Machine Tool Wire, 2500' Reel.
Also known as: 10MTWSTRBROX2500

Specifications

Color: Brown
Gauge: 10 AWG
Material: Copper
Volts AC: 600
Stranding: Stranded
Color: Brown
Material: Copper
Stranding: Stranded
Gauge: 10 AWG
Volts AC: 600