ABB KA2AS-2 AUX-C 1Q+1SY 250 VA.C./

Item #: 0390572

Cat #: KA2AS2

UPC: 015644000538

$ 310.17 EA
Company wide:
0 in stock
Documents & Guides
ABB KA2AS-2 250V AC/DC

Overview

ABB KA2AS-2 250V AC/DC
Also known as: 015644000538, KA2AS2, ABBKA2AS2

Specifications

No Specifications Available