APP CMLEDS174D5BUGC CMLED,175W,BU,S

Item #: 0390518

Cat #: CMLEDS174D5BUGC

UPC: 781381413329

$ 5119.51 EA
Company wide:
0 in stock
APP CMLEDS174D5BUGC CMLED/175

Overview

APP CMLEDS174D5BUGC CMLED/175
Also known as: 781381413329, CMLEDS174D5BUGC, APPCMLEDS174D5BUGC

Specifications

Mounting: Stanchion
Wattage: 60
Lumens: 7900
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Stanchion
Lumens: 7900
Volts AC Range: 120 - 277
Wattage: 60
Light Technology: LED